Buy more than* S$200* and get FREE SHIPPING

  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section
  • Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section

Crimp Socket for Both Steel Pipe And S Type, Fittinga And Straight Pipe Section S 100A

5.00 (2)
Item.#
09389186
Mfr.#
S 100A
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
Butt connection of pipes ,connection of joints not possible
Pressure Resistance (MPa)
2
Dimensions D4 (mm)
146
Heat-Resistant Temperature (deg C)
-30 to 130
Accessories
Allen wrench pipe handle
Dimension l (mm)
20
Dimention D2 (phi mm)
162
Dimention D1 (phimm)
134
Dimensions L (mm)
80
Material (packing)
Special heat-resistant agent in the high nitrile rubber
Caution
Butting connection of pipes ,connection of joints not possible
You can repair the straight clay pipes' pin hole leak, but please use the straight clay pipes exclusive model as much as possible. Certain repair is possible.
In order to install this pressure socket, with each size a straight clay pipe portion with a greater value than "Dimensions L-I" is necessary. (For example, in the case of 15A, a clay pipe part greater than 50-11=38mm is needed.)Therefore, in the case where the next joint or hexagon nipple hex comes within this length, the pressure socket cannot be equipped. Please be careful.
Purpose
Repairing of leakage of threaded joints such as tee, elbow, socket, etc. and pinhole leak in the straight tube portion as well.To stop leakage in each fluid pipes such as water, hot water, oil and steam .
Material (bolt)
Chromium-molybdenum steel (SCM435)
Compatible
Water, hot water, oil, steam
Dimensions D3 (phi mm)
114
Dimension W (mm)
218
Compatible Flaw Length
About 40mm
Compatible Wrench
Allen wrench 12mm
Material (metal)
(Cover) / ductile cast iron (FCD450)
Usage
[Joint Leak Repair]1/Remove rust and dust from repair part. Remove hard and big rust with saw etc. Make gap right angle. Wipe carefully with waste cloth.2/Attach on gap of pipe and joint without tiny gap.3/Insert attach bolt in crimping socket screw hole.
Chemical Resistance
GOOD ((except for high-octane), aqueous ammonia, A heavy oil, ethanol, ethylene glycol, caustic source oder petrol phosphorus) OK (hydrochloric acid, sulfuric acid (20% at room temperature), BC heavy oil)
x (toluene, acetone MEK)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
First aid of piping
5
From Japan
On 2017-07-26 17:27:09
It is useful for emergency measures of steam pipes and water pipes. It is said that there is also internal rubber packing as a replacement part, so it will be appreciated that it will be convenient to be able to purchase even in monotaro like people.
This review is about item#9389116.
Crack repair of piping
5
From Japan
On 2014-02-21 15:03:53
It's OK
This review is about item#09389152.