Buy more than* S$200* and get FREE SHIPPING

  • Crimp Socket Straight Steel Pipe L Type, Half Size
  • Crimp Socket Straight Steel Pipe L Type, Half Size
  • Crimp Socket Straight Steel Pipe L Type, Half Size
  • Crimp Socket Straight Steel Pipe L Type, Half Size
  • Crimp Socket Straight Steel Pipe L Type, Half Size

Crimp Socket Straight Steel Pipe L Type, Half Size L32Ax1/2

4.67 (3)
Item.#
09389335
Mfr.#
L32Ax1/2
Package Qty.
1PC
Ship pack of
1
85.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (bolt)
Chromium-molybdenum steel (SCM435)
Caution
Butt connection of pipes ,connection of joints not possible
Dimension W (mm)
96
Dimensions L (mm)
52
Compatible Wrench
8mm hex wrench
Heat-Resistant Temperature (deg C)
-30 to 130
Chemical Resistance
GOOD ((except for high-octane), aqueous ammonia, A heavy oil, ethanol, ethylene glycol, caustic source oder petrol phosphorus) OK (hydrochloric acid, sulfuric acid (20% at room temperature), BC heavy oil)
x (toluene, acetone MEK)
Purpose
Pin holes of straight steel pipes. Long corrosion leakage parts repair. To stop leakage in each fluid pipes such as water, hot water, oil and steam .
Pressure Resistance (MPa)
2
Dimension d (phi mm)
42
Dimension D (phi mm)
59
Compatible Flaw Length
About 30mm
Material (metal)
(Cover) / ductile cast iron (FCD450)
Material (packing)
Special heat-resistant agent in the high nitrile rubber
Caution
Butt connection of pipes ,connection of joints not possible
Usage
1/Use a wire brush to clean off the rust and dirt from the repair area. Push until the impact socket’s curved part’s deepest portion (middle part) hits the leakage area. So as not to tighten the four mounting screws polarized as above, tighten it with equ
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Oil leakage repair of heavy equipment pipe
5
From Japan
On 2018-02-01 14:40:41
Because pipe was corroded and oil leaked, I tried to braze, but it stopped with this metal fitting. For pipes with uneven surface, it is better for rubber to be slightly more soft.
This review is about item#9389353.
Pinhole leakage
5
From Japan
On 2016-03-29 15:11:50
I bought it for the first time. I did it by myself without asking a specialist. Because I am not used to it, I do not know how strong the tightening strength is, it is a difficult place whether it was too strong or weak yet. But leakage stopped, so it was good. Since the guide of the strength is written in the instruction manual, I think that it is possible to do without problem for the place that is always leaked as per instructions.
This review is about item#09389326.
Breakage repair of hot water pipe
4
From Japan
On 2015-06-12 15:02:20
As the damage location was so big that I could not stop leakage and eventually replaced the pipe, I think that we can stop it if it is a small hole
This review is about item#09389326.