Buy more than* S$200* and get FREE SHIPPING

  • Crimp Socket Straight Steel Pipe L Type, Half Size
  • Crimp Socket Straight Steel Pipe L Type, Half Size
  • Crimp Socket Straight Steel Pipe L Type, Half Size
  • Crimp Socket Straight Steel Pipe L Type, Half Size
  • Crimp Socket Straight Steel Pipe L Type, Half Size

Crimp Socket Straight Steel Pipe L Type, Half Size L40Ax1/2

4.50 (2)
Item.#
09389344
Mfr.#
L40Ax1/2
Package Qty.
1PC
Ship pack of
1
94.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (bolt)
Chromium-molybdenum steel (SCM435)
Caution
Butt connection of pipes ,connection of joints not possible
Dimension D (phi mm)
67
Compatible Flaw Length
About 40mm
Material (metal)
(Cover) / ductile cast iron (FCD450)
Dimension d (phi mm)
48
Purpose
Pin holes of straight steel pipes. Long corrosion leakage parts repair. To stop leakage in each fluid pipes such as water, hot water, oil and steam .
Material (packing)
Special heat-resistant agent in the high nitrile rubber
Pressure Resistance (MPa)
2
Dimension W (mm)
107
Dimensions L (mm)
60
Compatible Wrench
8mm hex wrench
Heat-Resistant Temperature (deg C)
-30 to 130
Caution
Butt connection of pipes ,connection of joints not possible
Usage
1/Use a wire brush to clean off the rust and dirt from the repair area. Push until the impact socket’s curved part’s deepest portion (middle part) hits the leakage area. So as not to tighten the four mounting screws polarized as above, tighten it with equ
Chemical Resistance
GOOD ((except for high-octane), aqueous ammonia, A heavy oil, ethanol, ethylene glycol, caustic source oder petrol phosphorus) OK (hydrochloric acid, sulfuric acid (20% at room temperature), BC heavy oil)
x (toluene, acetone MEK)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pinhole leak
5
From Japan
On 2016-03-29 15:11:50
It was the first to buy. I was able on their own without the request to the professional. Since not familiar, do not know the strength of the degree of tightening, you either still weak or difficult place was too strong. However leakage is glad that it has stopped. Since the measure of the strength of the instructions is is written, I always think that it can without problems in the manual street for the portion that is water leakage.
This review is about item#09389326.
Breakage repair of hot water pipe
4
From Japan
On 2015-06-12 15:02:20
As the damage location was so big that I could not stop leakage and eventually replaced the pipe, I think that we can stop it if it is a small hole
This review is about item#09389326.