Buy more than* S$200* and get FREE SHIPPING

  • Crimp Socket Straight Steel Pipe L Type, Half Size
  • Crimp Socket Straight Steel Pipe L Type, Half Size
  • Crimp Socket Straight Steel Pipe L Type, Half Size
  • Crimp Socket Straight Steel Pipe L Type, Half Size
  • Crimp Socket Straight Steel Pipe L Type, Half Size

Crimp Socket Straight Steel Pipe L Type, Half Size L 80A X 1/2

4.50 (2)
Item.#
09389371
Mfr.#
L 80A X 1/2
Package Qty.
1PC
Ship pack of
1
199.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material (bolt)
Chromium-molybdenum steel (SCM435)
Caution
Butt connection of pipes ,connection of joints not possible
Material (metal)
(Cover) / ductile cast iron (FCD450)
Dimension d (phi mm)
88
Accessories
Allen wrench pipe handle
Dimensions L (mm)
80
Material (packing)
A special heat-resistant agents in high nitrile rubber
Usage
1/Use a wire brush to clean off the rust and dirt from the repair area. Push until the impact socket's curved part's deepest portion (middle part) hits the leakage area. So as not to tighten the four mounting screws polarized as above, tighten it with
Pressure Resistance (MPa)
2
Compatible Wrench
Allen wrench 10mm
Heat-Resistant Temperature (deg C)
-30 to 130
Dimension W (mm)
165
Dimension D (phi mm)
116
Compatible Flaw Length
Approximately 60mm
Chemical Resistance
((except high-octane) gasoline ammonia water, A heavy oil, ethanol, ethylene glycol, caustic soda) (hydrochloric acid, sulfuric acid (20% at room temperature), B C heavy oil) x (toluene, acetone MEK)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pinhole leak
5
From Japan
On 2016-03-29 15:11:50
It was the first to buy. I was able on their own without the request to the professional. Since not familiar, do not know the strength of the degree of tightening, you either still weak or difficult place was too strong. However leakage is glad that it has stopped. Since the measure of the strength of the instructions is is written, I always think that it can without problems in the manual street for the portion that is water leakage.
This review is about item#09389326.
Damage repair of hot water pipe
4
From Japan
On 2015-06-12 15:02:20
But eventually not be able to stop the leakage of damage is large has been replaced the pipe, I think it can be stopped if the yellowtail snapper small hole
This review is about item#09389326.