Buy more than* S$200* and get FREE SHIPPING

  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints
  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints
  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints
  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints
  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints

Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints CP 15A

4.67 (3)
Item.#
09389396
Mfr.#
CP 15A
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
1
Compatible Flaw Length
About 20mm
Compatible Wrench
6mm hex wrench
Material (metal)
(Cover) / ductile cast iron (FCD450)
TRUSCO Part Number
297-2689
Dimensions D3 (phi mm)
16
Dimension l (mm)
10
Dimention D2 (phi mm)
35
Material (packing)
Special heat-resistant agent in the high nitrile rubber
Caution
Butt connection of pipes ,connection of joints not possible
Caution
You can repair the leakage of the pin hole of the straight pipe, but please use the exclusive straight pipes models as much as possible. Certain repair is possible.
Dimention D1 (phimm)
18
Dimensions L (mm)
50
Material (bolt)
Chromium-molybdenum steel (SCM435)
Heat-Resistant Temperature (deg C)
-30 to 80
Dimension W (mm)
68
2014 TRUSCO Published Page
2-2186
Usage
[Joint leak repair] 1/Clean the part you repair with a wire brush. Please use a saw etc to clean the deposits such as rust and finish the step portion at a right angle.Finally, wipe it off completely with a clean rag. 2/Above the pipe and joints’ step, p
Chemical Resistance
GOOD ((except for high-octane), aqueous ammonia, A heavy oil, ethanol, ethylene glycol, caustic source oder petrol phosphorus) OK (hydrochloric acid, sulfuric acid (20% at room temperature), BC heavy oil)
x (toluene, acetone MEK)
Purpose
Repairing leakage from connecting portion of tees, elbow, socket of copper tube, and leakage from straight tube itself .
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pinhole repair of copper pipe
5
From Japan
On 2017-09-10 10:58:14
I am satisfied that the repair work time is short, the crimp feeling is good, I can work with pressure.
This review is about item#9389432.
Pinhole repair of copper pipe
4
From Japan
On 2017-06-16 14:45:42
The repair is fast, and the place that can be repaired even if pressure is applied is good.
This review is about item#09389405.
Leakage from copper pipe brazed part
5
From Japan
On 2016-04-15 11:04:38
Anyway it's easy! End with a hexagonal wrench 1 for a copper pipe (connecting part) There is nothing else inside, so I am very thankful.
This review is about item#09389441.