Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints
  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints
  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints
  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints
  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints

Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints CP 20A

4.67 (3)
Item.#
09389405
Mfr.#
CP 20A
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
1
Material (bolt)
Chromium-molybdenum steel (SCN435)
Heat-Resistant Temperature (deg C)
-30 - 80
Dimension W (mm)
75
Dimention D2 (phi mm)
42
Dimention D1 (phimm)
25
Dimensions L (mm)
50
Usage
[Joint leak repair] 1/Clean the part you repair with a wire brush. Please use a saw etc to clean the deposits such as rust and finish the step portion at a right angle.Finally, wipe it off completely with a clean rag. 2/Above the pipe and joints' s
Chemical Resistance
((but not high octane) gasoline, ammonia water, fuel oil, ethanol, ethylene glycol, caustic soda) (hydrochloric acid, sulfuric acid (20% and room temperature), B C heavy oil) X (toluene, acetone, MEK)
Purpose
Repairing leakage from connecting portion of tees, elbow, socket of copper tube, and leakage from straight tube itself .
Caution
You can repair the leakage of the pin hole of the straight pipe, but please use the exclusive straight pipes models as much as possible. Certain repair is possible.
TRUSCO Part Number
297-2697
Dimensions D3 (phi mm)
22
Dimension l (mm)
12
Compatible Flaw Length
About 20 mm
Compatible Wrench
Hex wrench 6 mm
Material (metal)
(Covering) /ductile cast iron (FCD450)
Material (packing)
Special heat resistant agent to high nitrile rubber
Caution
Butt connection of pipes ,connection of joints not possible
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pinhole repair of copper pipe
5
From Japan
On 2017-09-10 10:58:14
I am satisfied that the repair work time is short, the crimp feeling is good, I can work with pressure.
This review is about item#9389432.
Pinhole repair of copper pipe
4
From Japan
On 2017-06-16 14:45:42
The repair is fast, and the place that can be repaired even if pressure is applied is good.
This review is about item#09389405.
Leakage from copper pipe brazed part
5
From Japan
On 2016-04-15 11:04:38
Anyway it's easy! End with a hexagonal wrench 1 for a copper pipe (connecting part) There is nothing else inside, so I am very thankful.
This review is about item#09389441.