Buy more than* S$200* and get FREE SHIPPING

  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints
  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints
  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints
  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints
  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints

Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints CP 32A

5.00 (1)
Item.#
09389423
Mfr.#
CP 32A
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
1
Dimension l (mm)
17
Compatible Flaw Length
About 20 mm
Compatible Wrench
Hex wrench 8 mm
Material (metal)
(Covering) /ductile cast iron (FCD450)
TRUSCO Part Number
297-2719
Dimensions D3 (phi mm)
35
Usage
[Joint Leak Repair] 1/Remove rust and dust from repair part. Remove hard and big rust with saw etc. Make gap right angle. Wipe carefully with waste cloth. 2/Attach on gap of pipe and joint without tiny gap. 3/Insert attach bolt in crimping socket screw hole . Attach evenly until leakage stops. [Leak repair of straight pipe] Use crimping part(Smaller diameter side) only.Put it into leakage portion of crimping socket deepest part. Like above, tight evenly. For steel and copper tube, dedicated crimping socket is desirable. We recommend to use dedicated ones.
Chemical Resistance
(Gasoline (but not high octane), ammonia water, A heavy oil, ethanol, ethylene glycol, caustic soda) (hydrochloric acid, sulfuric acid (20% at room temperature), B C heavy oil) X (toluene, acetone, MEK)
Caution
You can repair the leakage of the pin hole of the straight pipe, but please use the exclusive straight pipes models as much as possible. Certain repair is possible.
Dimention D2 (phi mm)
57
Dimention D1 (phimm)
38
Dimensions L (mm)
55
Material (bolt)
CHROMIUM-MOLYBDENUM STEEL (SCM435)
Heat-Resistant Temperature (deg C)
-30 to 80
Dimension W (mm)
99
Material (packing)
Special heat resistant agent to high nitrile rubber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Leakage from the copper tube brazed portion
5
From Japan
On 2016-04-15 11:04:38
Anyway easy! Exit with one Allen wrench Very grateful because the copper tube other is not people in for (the connecting portion).
This review is about item#09389441.