Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints
  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints
  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints
  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints
  • Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints

Crimp Socket for Both Cp Type And Copper Tubes, Straight-Pipe Section And Joints CP 50A

4.67 (3)
Item.#
09389441
Mfr.#
CP 50A
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
1
Compatible Wrench
Allen wrench 10mm
Material (metal)
(Cover) / ductile cast iron (FCD450)
TRUSCO Part Number
297-2735
Dimensions D3 (phi mm)
54
Dimension l (mm)
21
Dimention D2 (phi mm)
80
Dimention D1 (phimm)
58
Material (packing)
Special heat-resistant agent in the high nitrile rubber
Caution
Butt connection of pipes ,connection of joints not possible
Caution
You can repair the leakage of the pin hole of the straight pipe, but please use the exclusive straight pipes models as much as possible. Certain repair is possible.
Dimensions L (mm)
70
Material (bolt)
Chromium-molybdenum steel (SCM435)
Heat-Resistant Temperature (deg C)
-30 to 80
Dimension W (mm)
126
2014 TRUSCO Published Page
2-2186
Compatible Flaw Length
About 30mm
Usage
[Joint Leak Repair]1/Remove rust and dust from repair part. Remove hard and big rust with saw etc. Make gap right angle. Wipe carefully with waste cloth.2/Attach on gap of pipe and joint without tiny gap.3/Insert attach bolt in crimping socket screw hole.
Chemical Resistance
GOOD ((except for high-octane), aqueous ammonia, A heavy oil, ethanol, ethylene glycol, caustic source oder petrol phosphorus) OK (hydrochloric acid, sulfuric acid (20% at room temperature), BC heavy oil)
x (toluene, acetone MEK)
Purpose
Repairing leakage from connecting portion of tees, elbow, socket of copper tube, and leakage from straight tube itself .
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Pinhole repair of copper pipe
5
From Japan
On 2017-09-10 10:58:14
I am satisfied that the repair work time is short, the crimp feeling is good, I can work with pressure.
This review is about item#9389432.
Pinhole repair of copper pipe
4
From Japan
On 2017-06-16 14:45:42
The repair is fast, and the place that can be repaired even if pressure is applied is good.
This review is about item#09389405.
Leakage from copper pipe brazed part
5
From Japan
On 2016-04-15 11:04:38
Anyway it's easy! End with a hexagonal wrench 1 for a copper pipe (connecting part) There is nothing else inside, so I am very thankful.
This review is about item#09389441.