Buy more than* S$200* and get FREE SHIPPING

  • Crimp Socket Copper Tube Straight Pipe CPL
  • Crimp Socket Copper Tube Straight Pipe CPL
  • Crimp Socket Copper Tube Straight Pipe CPL
  • Crimp Socket Copper Tube Straight Pipe CPL
  • Crimp Socket Copper Tube Straight Pipe CPL

Crimp Socket Copper Tube Straight Pipe CPL CPL 20A

4.33 (3)
Item.#
09389475
Mfr.#
CPL 20A
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (metal)
(Cover) / ductile cast iron (FCD450)
Pressure Resistance (MPa [kgf/cm2])
1[10]
Withstanding Resistance (kg/cm2)
17
Dimention D2 (phi mm)
42
Dimensions L (mm)
50
Compatible Flaw Length
Approximately 30mm
Usage
1/Use a wire brush to clean off the rust and dirt from the repair area. Push until the impact socket's curved part's deepest portion (middle part) hits the leakage area. So as not to tighten the four mounting screws polarized as above, tighten it with
Chemical Resistance
((except high-octane) gasoline ammonia water, A heavy oil, ethanol, ethylene glycol, caustic soda) (hydrochloric acid, sulfuric acid (20% at room temperature), B C heavy oil) x (toluene, acetone MEK)
Material (bolt)
Chromium-molybdenum steel (SCM435)
Heat-Resistant Temperature (deg C)
-30 to 80
Dimension W (mm)
75
Dimention D1 (phimm)
22
TRUSCO Part Number
330-9177
Compatible Wrench
6mm hex wrench
Material (packing)
A special heat-resistant agents in high nitrile rubber
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
A perfect leak stopped
5
From Japan
On 2018-02-28 16:24:22
Thanks to you I successfully repaired Thank you very much
This review is about item#9389511.
Leakage repair
3
From Japan
On 2016-06-17 13:26:36
It is a mediocre product, with no particular rating
This review is about item#09389511.
Repair of leakage of hot water piping under the floor
5
From Japan
On 2014-07-05 19:02:29
Previously, copper piping, fittings, etc. were brazed to repair hot water leaks, but it was hard work because it was working in the restricted environment under the floor. Crimp sockets are not cheap in terms of price, but I think that it is a suitable part for repair on Sunday carpenters (limited time constraints etc). We prepare 2 for preparing for future leakage.
This review is about item#09389466.