Buy more than* S$200* and get FREE SHIPPING

  • Crimp Socket Copper Tube Straight Pipe CPL
  • Crimp Socket Copper Tube Straight Pipe CPL
  • Crimp Socket Copper Tube Straight Pipe CPL
  • Crimp Socket Copper Tube Straight Pipe CPL
  • Crimp Socket Copper Tube Straight Pipe CPL

Crimp Socket Copper Tube Straight Pipe CPL CPL 25A

4.00 (2)
Item.#
09389484
Mfr.#
CPL 25A
Package Qty.
1PC
Ship pack of
1
94.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (metal)
(Cover) / ductile cast iron (FCD450)
Pressure Resistance (MPa [kgf/cm2])
1[10]
2014 TRUSCO Published Page
2-2186
Compatible Flaw Length
About 30mm
Withstanding Resistance (kg/cm2)
15
Dimention D2 (phi mm)
51
Dimensions L (mm)
50
Caution
Butt connection of pipes ,connection of joints are not possible
Usage
1/Use a wire brush to clean off the rust and dirt from the repair area. Push until the impact socket’s curved part’s deepest portion (middle part) hits the leakage area. So as not to tighten the four mounting screws polarized as above, tighten it with equ
Material (bolt)
Chromium-molybdenum steel (SCM435)
Heat-Resistant Temperature (deg C)
-30 to 80
TRUSCO Part Number
330-9185
Compatible Wrench
6mm hex wrench
Dimension W (mm)
84
Dimention D1 (phimm)
29
Chemical Resistance
GOOD ((except for high-octane), aqueous ammonia, A heavy oil, ethanol, ethylene glycol, caustic source oder petrol phosphorus) OK (hydrochloric acid, sulfuric acid (20% at room temperature), BC heavy oil)
x (toluene, acetone MEK)
Purpose
Repair of pinholes of copper pipe straight pipe. Repair of corrosion point of leakage.
Material (packing)
Special heat-resistant agent in the high nitrile rubber
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Leak repair
3
From Japan
On 2016-06-17 13:26:36
A mediocre products, no special assessment
This review is about item#09389511.
Repair of water leakage under the floor of the hot water piping
5
From Japan
On 2014-07-05 19:02:29
Previously, copper piping in hot water of water leakage repair, had been brazed joints, etc., because it was working with underfloor constrained environment, we had a hard time. Crimp socket is not cheap in monetary value, but I think that it is part suitable for do-it-yourself basis repair (there is a limit to the time constraints, etc.). In preparation for the future of water leakage, and Yes to prepare two.
This review is about item#09389466.