Buy more than* S$200* and get FREE SHIPPING

  • Crimp Socket Copper Tube Straight Pipe CPL
  • Crimp Socket Copper Tube Straight Pipe CPL
  • Crimp Socket Copper Tube Straight Pipe CPL
  • Crimp Socket Copper Tube Straight Pipe CPL
  • Crimp Socket Copper Tube Straight Pipe CPL

Crimp Socket Copper Tube Straight Pipe CPL CPL 32A

4.00 (2)
Item.#
09389493
Mfr.#
CPL 32A
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Material (metal)
(Cover) / ductile cast iron (FCD450)
Pressure Resistance (MPa [kgf/cm2])
1[10]
Dimensions L (mm)
55
TRUSCO Part Number
330-9193
Compatible Wrench
8mm hex wrench
Dimention D2 (phi mm)
57
Chemical Resistance
GOOD ((except for high-octane), aqueous ammonia, A heavy oil, ethanol, ethylene glycol, caustic source oder petrol phosphorus) OK (hydrochloric acid, sulfuric acid (20% at room temperature), BC heavy oil)
x (toluene, acetone MEK)
Purpose
Repair of pinholes of copper pipe straight pipe. Repair of corrosion point of leakage.
Material (packing)
Special heat-resistant agent in the high nitrile rubber
Material (bolt)
Chromium-molybdenum steel (SCM435)
Heat-Resistant Temperature (deg C)
-30 to 80
2014 TRUSCO Published Page
2-2186
Compatible Flaw Length
About 35mm
Dimension W (mm)
99
Dimention D1 (phimm)
35
Caution
Butt connection of pipes ,connection of joints are not possible
Usage
1/Use a wire brush to clean off the rust and dirt from the repair area. Push until the impact socket’s curved part’s deepest portion (middle part) hits the leakage area. So as not to tighten the four mounting screws polarized as above, tighten it with equ
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Leakage repair
3
From Japan
On 2016-06-17 13:26:36
It is a mediocre product, with no particular rating
This review is about item#09389511.
Repair of leakage of hot water piping under the floor
5
From Japan
On 2014-07-05 19:02:29
Previously, copper piping, fittings, etc. were brazed to repair hot water leaks, but it was hard work because it was working in the restricted environment under the floor. Crimp sockets are not cheap in terms of price, but I think that it is a suitable part for repair on Sunday carpenters (limited time constraints etc). We prepare 2 for preparing for future leakage.
This review is about item#09389466.