Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crimp Socket Copper Tube Straight Pipe CPL
  • Crimp Socket Copper Tube Straight Pipe CPL
  • Crimp Socket Copper Tube Straight Pipe CPL
  • Crimp Socket Copper Tube Straight Pipe CPL
  • Crimp Socket Copper Tube Straight Pipe CPL

Crimp Socket Copper Tube Straight Pipe CPL CPL 40A

4.33 (3)
Item.#
09389502
Mfr.#
CPL 40A
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (metal)
(Cover) / ductile cast iron (FCD450)
Pressure Resistance (MPa [kgf/cm2])
1[10]
Compatible Wrench
8mm hex wrench
Dimention D2 (phi mm)
66
Dimensions L (mm)
65
TRUSCO Part Number
330-9207
Material (packing)
Special heat-resistant agent in the high nitrile rubber
Caution
Butt connection of pipes ,connection of joints are not possible
Usage
1/Use a wire brush to clean off the rust and dirt from the repair area. Push until the impact socket’s curved part’s deepest portion (middle part) hits the leakage area. So as not to tighten the four mounting screws polarized as above, tighten it with equ
Material (bolt)
Chromium-molybdenum steel (SCM435)
Heat-Resistant Temperature (deg C)
-30 to 80
Dimension W (mm)
112
Dimention D1 (phimm)
41
2014 TRUSCO Published Page
2-2186
Compatible Flaw Length
About 45mm
Chemical Resistance
GOOD ((except for high-octane), aqueous ammonia, A heavy oil, ethanol, ethylene glycol, caustic source oder petrol phosphorus) OK (hydrochloric acid, sulfuric acid (20% at room temperature), BC heavy oil)
x (toluene, acetone MEK)
Purpose
Repair of pinholes of copper pipe straight pipe. Repair of corrosion point of leakage.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
A perfect leak stopped
5
From Japan
On 2018-02-28 16:24:22
Thanks to you I successfully repaired Thank you very much
This review is about item#9389511.
Leakage repair
3
From Japan
On 2016-06-17 13:26:36
It is a mediocre product, with no particular rating
This review is about item#09389511.
Repair of leakage of hot water piping under the floor
5
From Japan
On 2014-07-05 19:02:29
Previously, copper piping, fittings, etc. were brazed to repair hot water leaks, but it was hard work because it was working in the restricted environment under the floor. Crimp sockets are not cheap in terms of price, but I think that it is a suitable part for repair on Sunday carpenters (limited time constraints etc). We prepare 2 for preparing for future leakage.
This review is about item#09389466.