Buy more than* S$200* and get FREE SHIPPING

  • Scissors, Sharp, Small, And Straight

Scissors, Sharp, Small, And Straight No.15

5.00 (1)
Item.#
09390272
Mfr.#
No.15
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
AS ONE Part Number
2-541-01
Material
Stainless steel (SUS420-J2)
Overall Length (mm)
120
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dissection work
5
From Japan
On 2016-07-30 09:13:10
Hard shells are also crispy and good to use
This review is about item#09390272.