Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scalpel Handle

Scalpel Handle No.3

by KAI
4.67 (3)
Item.#
09390351
Mfr.#
No.3
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sterilization
Without
Material
Stainless steel (SUS410)
Compatible Replacement Blade
No.10 - 19
Caution
This product cannot be used in medical institutions. This item is only a holder. Please purchase replacement blades separately., This product cannot be used in medical institutions. This item is only a holder. Please purchase replacement blades separately., This product cannot be used in medical institutions. This item is only a holder. Please purchase replacement blades separately., This product cannot be used in medical institutions. This item is only a holder. Please purchase replacement blades separately.
Overall Length (mm)
124
Specification
Holder
AS ONE Part Number
1-8545-01
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for molding resin (adhesive etc.).
5
From Japan
On 2018-06-17 06:23:18
I have a cutter that uses a female blade, but I was troubled by the rattling of the blade and I was hunting for this if I was looking for a good fixing method. It is workability which is not comparable with cutter. Because it is not for medical purposes, I make and use a blade cover with leather for storage after use. The root person also uses it as a spatula for glue.
This review is about item#09390403.
Anatomy of shellfish
4
From Japan
On 2016-02-19 01:44:14
In order to use seawater, I am satisfied with the replacement blade system. I desire to desorb a little when it is a replacement blade.
This review is about item#09390351.
Animal specimen preparation
5
From Japan
On 2015-10-26 10:09:16
Even with a certain famous mail order site, it did not hit, or the product was difficult to understand, but first it was easy to purchase and I appreciate it.
This review is about item#09390351.