Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spare Blade for Metz Holder

Spare Blade for Metz Holder Replacement Blade No.10

by KAI
5.00 (1)
Item.#
09390367
Mfr.#
Replacement Blade No.10
Package Qty.
1Box(200Sheet)
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
26
Material
Stainless
AS ONE Part Number
1-8545-11
Blade Thickness (mm)
0.38
Overall Length (mm)
40
Specification
Replacement blade
Compatible Holder
No.3
Caution
This product cannot be used in medical institutions. This item is only replacement blade. Please purchase holder separately., This product cannot be used in medical institutions. This item is only replacement blade. Please purchase holder separately., This product cannot be used in medical institutions. This item is only replacement blade. Please purchase holder separately., This product cannot be used in medical institutions. This item is only replacement blade. Please purchase holder separately., This product cannot be used in medical institutions. This item is only replacement blade. Please purchase holder separately., This product cannot be used in medical institutions. This item is only replacement blade. Please purchase holder separately.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Modification of silicon type, wood work, work of resin etc.
5
From Japan
On 2018-01-12 16:47:09
Very sharp and easy to work. Also, because it is a replacement blade type, you can use without any hesitation. In case As a request, I would like the lineup of No 12 also 20 items per box.
This review is about item#68413704.