Buy more than* S$200* and get FREE SHIPPING

  • Spare Blade for Metz Holder

Spare Blade for Metz Holder Replacement Blade No.11

Item.#
09390376
Mfr.#
Replacement Blade No.11
Package Qty.
1Box(200Sheet)
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless
AS ONE Part Number
1-8545-12
Blade Length (mm)
18
Caution
This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately.
Specification
Replacement Blade
Compatible Holder
No.3
Overall Length (mm)
41