Buy more than* S$200* and get FREE SHIPPING

  • Spare Blade for Metz Holder

Spare Blade for Metz Holder Replacement Blade No.12

Item.#
09390385
Mfr.#
Replacement Blade No.12
Package Qty.
1Box(200Sheet)
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless
AS ONE Part Number
1-8545-13
Blade Thickness (mm)
0.38
Caution
This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately., This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately.
Specification
Replacement blade
Compatible Holder
No.3
Overall Length (mm)
39