Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scalpel Handle

Scalpel Handle No.4

by KAI
4.67 (3)
Item.#
09390403
Mfr.#
No.4
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Holder
AS ONE Part Number
1-8546-01
Overall Length (mm)
134
Caution
This product cannot be used in medical institutions., This product cannot be used in medical institutions., This product cannot be used in medical institutions., This product cannot be used in medical institutions.
Compatible Replacement Blade
No.20 - 29
Sterilization
None
Material
Stainless steel (SUS410)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for molding resin (adhesive etc.).
5
From Japan
On 2018-06-17 06:23:18
I have a cutter that uses a female blade, but I was troubled by the rattling of the blade and I was hunting for this if I was looking for a good fixing method. It is workability which is not comparable with cutter. Because it is not for medical purposes, I make and use a blade cover with leather for storage after use. The root person also uses it as a spatula for glue.
This review is about item#09390403.
Anatomy of shellfish
4
From Japan
On 2016-02-19 01:44:14
In order to use seawater, I am satisfied with the replacement blade system. I desire to desorb a little when it is a replacement blade.
This review is about item#09390351.
Animal specimen preparation
5
From Japan
On 2015-10-26 10:09:16
Even with a certain famous mail order site, it did not hit, or the product was difficult to understand, but first it was easy to purchase and I appreciate it.
This review is about item#09390351.