Buy more than* S$200* and get FREE SHIPPING

  • Spare Blade for Metz Holder

Spare Blade for Metz Holder Replacement Blade No.20

by KAI
5.00 (1)
Item.#
09390412
Mfr.#
Replacement Blade No.20
Package Qty.
1Box(200Sheet)
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Overall Length (mm)
45
Specification
Replacement blade
Compatible Holder
No.4
Blade Length (mm)
28
Material
Stainless
AS ONE Part Number
1-8546-11
Blade Thickness (mm)
0.38
Caution
This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately., This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately., This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately., This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately., This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately., This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Modification of silicon type, wood work, work of resin etc.
5
From Japan
On 2018-01-12 16:47:09
Very sharp and easy to work. Also, because it is a replacement blade type, you can use without any hesitation. In case As a request, I would like the lineup of No 12 also 20 items per box.
This review is about item#68413704.