Buy more than* S$200* and get FREE SHIPPING

  • Spare Blade for Metz Holder

Spare Blade for Metz Holder Replacement Blade No.22

by KAI
5.00 (1)
Item.#
09390437
Mfr.#
Replacement Blade No.22
Package Qty.
1Box(200Sheet)
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-8546-13
Blade Thickness (mm)
0.38
Overall Length (mm)
58
Specification
Replacement blade
Compatible Holder
No.4
Blade Length (mm)
38
Material
Stainless
Caution
This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately., This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately., This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately., This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately., This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately., This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Modification of silicon type, wood work, work of resin etc.
5
From Japan
On 2018-01-12 16:47:09
Very sharp and easy to work. Also, because it is a replacement blade type, you can use without any hesitation. In case As a request, I would like the lineup of No 12 also 20 items per box.
This review is about item#68413704.