Buy more than* S$200* and get FREE SHIPPING

  • Spare Blade for Metz Holder

Spare Blade for Metz Holder Replacement Blade No.25

by KAI
5.00 (1)
Item.#
09390455
Mfr.#
Replacement Blade No.25
Package Qty.
1Box(200Sheet)
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-8546-15
Blade Thickness (mm)
0.38
Overall Length (mm)
52
Specification
Replacement blade
Compatible Holder
No.4
Blade Length (mm)
24
Material
Stainless
Caution
This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately., This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately., This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately., This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately., This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately., This product cannot be used in medical institutions. This item is a replacement blade only. Please purchase the holder separately.