Buy more than* S$200* and get FREE SHIPPING

  • Disposal Knife

Disposal Knife No.15

by KAI
4.33 (3)
Item.#
09390491
Mfr.#
No.15
Package Qty.
1Box(20PC)
Ship pack of
1
34.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This Product cannot be used in medical institutions., This Product cannot be used in medical institutions.
Blade Length (mm)
12
Material
Handle/ PE (polyethylene), blade/stainless
AS ONE Part Number
2-5726-25
Overall Length (mm)
145
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Eye cutting etc at doll production
5
From Japan
On 2016-07-08 16:08:01
When cutting the eyes of the doll, sharp disposition of freshly cut sharpness is the best. I am happy because I could buy a box at once!
This review is about item#09390473.
Dismantling of wild boar
5
From Japan
On 2015-12-15 14:49:23
It is possible to dismantle from one scalp stripping with roughly one in preeminent sharpness. If the sharpness becomes worse on the way, rinse with hot water and the sharpness will be restored.
This review is about item#09390525.
Wartectomy
3
From Japan
On 2015-07-28 21:10:34
I wish I had bought a bit thinner one.
This review is about item#09390464.