Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Hanging Band With Tongue Hanging Tuple Expression
  • Hanging Band With Tongue Hanging Tuple Expression
  • Hanging Band With Tongue Hanging Tuple Expression

Hanging Band With Tongue Hanging Tuple Expression 10142-0048

4.67 (9)
Item.#
09402626
Mfr.#
10142-0048
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
12.5
Dimension H (mm)
78
Dimension A (mm phi)
42.7
Nominal Diameter (A)
32
Surface Processing
Electrogalvanizing finishing
Dimension t (mm)
2.0
Hanging Bolt Size (phi mm)
W3/8
Dimension B
M6x20L
Bolt Hole Diameter (phimm)
7.0
Dimensions C (mm)
25
Dimensions D (mm)
27
Nominal Diameter (B)
1 1/4
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
For reinforcement of drain pipe
5
From Japan
On 2017-08-17 15:04:58
In order to reinforce the drainage pipe of the cooler, we increased the hanging. I was able to work normally.
This review is about item#9402626.
Banner fixing
5
From Japan
On 2016-07-16 16:32:54
I purchased the banner curtain because the rope does not slide down. The price is reasonable and saved.
This review is about item#09402662.
Fixing of drain pipe
5
From Japan
On 2015-09-08 10:52:08
It is wider than the one used so far and has a very good gloss.
This review is about item#09402662.
Drainage
5
From Japan
On 2015-09-05 20:14:53
Compared with the hardware used so far
This review is about item#09402662.
Support installation various piping
5
From Japan
On 2015-03-16 17:20:50
I was impressed with cheap and fast delivery
This review is about item#09402592.
Air pipe fixation
5
From Japan
On 2014-06-26 19:31:53
Totemo It is easy to use and useful. However, it is cheaper to purchase at a nearby home center.
This review is about item#09402635.
Piping installation
5
From Japan
On 2013-03-28 13:44:54
Since it is a combination type, workability is good, quality is satisfactory as well.
This review is about item#09402601.
Pipe hanging
4
From Japan
On 2013-02-23 14:20:17
Although nut tightening is somewhat difficult to use, there is no particular problem in others.
This review is about item#09402592.
Fixation of water pipe
3
From Japan
On 2012-07-26 14:01:30
I want you to change the reference diagram because it is confusing because it ordered with the size of the nominal diameter (A) of the order screen because it was not a problem, but because the pipe could not be installed.
This review is about item#09402617.