Buy more than* S$200* and get FREE SHIPPING

  • Hanging Band With Tongue Hanging Tuple Expression
  • Hanging Band With Tongue Hanging Tuple Expression
  • Hanging Band With Tongue Hanging Tuple Expression

Hanging Band With Tongue Hanging Tuple Expression 10142-0052

4.62 (8)
Item.#
09402635
Mfr.#
10142-0052
Package Qty.
1PC
Ship pack of
1
1.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension B
M6x20L
Bolt Hole Diameter (phimm)
7.0
Dimensions C (mm)
25
Dimensions D (mm)
27
Nominal Diameter (B)
1 1/2
Hanging Bolt Size (phi mm)
W3/8
Dimension A (mm phi)
48.6
Nominal Diameter (A)
40
Surface Processing
Electrogalvanizing finishing
Dimension t (mm)
2.0
Dimension d (mm)
12.5
Dimension H (mm)
81
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Fixed banner
5
From Japan
On 2016-07-16 16:32:54
Was purchased for the banner of the rope does not slip down. Price is also helpful in affordable.
This review is about item#09402662.
Drainage pipe fixed
5
From Japan
On 2015-09-08 10:52:08
Than the ones you used to until now Ground with a very good wide.
This review is about item#09402662.
Drainage
5
From Japan
On 2015-09-05 20:14:53
Hardware and no inferiority that was used until now
This review is about item#09402662.
Support installation various piping
5
From Japan
On 2015-03-16 17:20:50
I was impressed by early delivery cheap
This review is about item#09402592.
Air piping fixed
5
From Japan
On 2014-06-26 19:31:53
Very easy to use, it has come in handy. However, cheap is better to buy at a nearby hardware store.
This review is about item#09402635.
Piping installation
5
From Japan
On 2013-03-28 13:44:54
Because the combination type, workability is good, the quality is also no perfect.
This review is about item#09402601.
Suspended piping
4
From Japan
On 2013-02-23 14:20:17
Nut tightening is difficult to use some but others are especially no problem.
This review is about item#09402592.
Fixing of the water pipe
3
From Japan
On 2012-07-26 14:01:30
There is no problem in the product Pipe because ordered for the dimensions of the place of the nominal diameter of the order screen (A) is failed to be attached We want you to change the confusing because the reference diagram.
This review is about item#09402617.