Hanging Band With Tongue Hanging Tuple Expression 10142-0118
(9)
Item.#
09402671
Mfr.#
10142-0118
Package Qty.
1PC
Ship pack of
1
Item Feature
Surface Processing
Plated with electrified calcium
Dimension t (mm)
2.6
Dimension d (mm)
12.5
Dimension H (mm)
117
Dimension A (mm phi)
114.3
Nominal Diameter (A)
100
Dimensions D (mm)
32
Nominal Diameter (B)
4
Hanging Bolt Size (phi mm)
W3/8
Dimension B
M8x25L
Bolt Hole Diameter (phimm)
10
Dimensions C (mm)
32
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
7
4 star
1
3 star
1
2 star
0
1 star
0
Review Rating:
9 Customer Reviews
The reviews are automatic translation.
For reinforcement of drain pipe
From Japan
On 2017-08-17 15:04:58
In order to reinforce the drainage pipe of the cooler, we increased the hanging. I was able to work normally.
Banner fixing
From Japan
On 2016-07-16 16:32:54
I purchased the banner curtain because the rope does not slide down. The price is reasonable and saved.
Fixing of drain pipe
From Japan
On 2015-09-08 10:52:08
It is wider than the one used so far and has a very good gloss.
Drainage
From Japan
On 2015-09-05 20:14:53
Compared with the hardware used so far
Support installation various piping
From Japan
On 2015-03-16 17:20:50
I was impressed with cheap and fast delivery
Air pipe fixation
From Japan
On 2014-06-26 19:31:53
Totemo It is easy to use and useful. However, it is cheaper to purchase at a nearby home center.
Piping installation
From Japan
On 2013-03-28 13:44:54
Since it is a combination type, workability is good, quality is satisfactory as well.
Pipe hanging
From Japan
On 2013-02-23 14:20:17
Although nut tightening is somewhat difficult to use, there is no particular problem in others.
Fixation of water pipe
From Japan
On 2012-07-26 14:01:30
I want you to change the reference diagram because it is confusing because it ordered with the size of the nominal diameter (A) of the order screen because it was not a problem, but because the pipe could not be installed.
Customers Who Bought This Item Also Bought
Top