Buy more than* S$200* and get FREE SHIPPING

  • VP with Tongue Hanging
  • VP with Tongue Hanging
  • VP with Tongue Hanging
  • VP with Tongue Hanging

VP with Tongue Hanging 10158-0048

5.00 (1)
Item.#
09402714
Mfr.#
10158-0048
Package Qty.
1PC
Ship pack of
1
1.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hanging pipe for VP pipe
Screw Diameter x Length (mm)
M6x25 (locking bolt)
Surface Processing
Electrogalvanizing finishing
Dimension t (mm)
1.0
Dimension H (mm)
70
Nominal Diameter (A)
25
Hanging Bolt Diameter
W3/8
Dimensions C (mm)
25
Dimensions D (mm)
26
Nominal Diameter (B)
25
Compatible Pipe Outside Diameter (phi mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fastening of piping
5
From Japan
On 2014-11-24 14:18:35
Although the price is cheap, I do not feel the difference with the high thing. It was made in Vietnam.
This review is about item#09402723.