Buy more than* S$200* and get FREE SHIPPING

  • Assembly Type Band
  • Assembly Type Band
  • Assembly Type Band
  • Assembly Type Band

Assembly Type Band 10324-0060

4.44 (9)
Item.#
09402827
Mfr.#
10324-0060
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
25
Dimensions D (mm)
45
Dimension t (mm)
2.0
Dimension B
M6x20L
Dimension A (mm phi)
48.6
Bolt Hole Diameter (phimm)
7.0
Dimensions p (mm)
20
Surface Processing
Electrogalvanizing finishing
Dimension F (mm)
6.0
Nominal Diameter (B)
1 1/2
Dimension d (mm)
12.5
Application
Vertical band for SGP pipes
Nominal Diameter (A)
40
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Bicycle light mounting
3
From Japan
On 2017-07-10 20:06:45
It is different from the original use, but I bought it for attaching the light of the bicycle.
This review is about item#9402802.
Piping
5
From Japan
On 2017-05-04 05:28:46
Cheap and satisfying easy to use ,,,,,,,,,,,,,,,
This review is about item#09402793.
Piping work
5
From Japan
On 2017-01-17 20:48:28
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#9402784.
Plumbing support
5
From Japan
On 2016-10-21 17:29:24
Very firm and beautiful making, you can use with confidence.
This review is about item#9402784.
Fixtures
3
From Japan
On 2015-10-05 14:20:29
Normal upper class !!
This review is about item#09402827.
It is used for fixing 100 mm (4 in) PVC pipe.
5
From Japan
On 2014-06-16 15:56:40
The standing band that I used to use was cheap, but the sheet thickness was thin and the strength was insufficient. Thick boards that are thick and durable are sold at the DIY store, but the price is several times so I was hesitating to use. Because it is used quantitatively a lot, I thought that it might be selling somewhere cheaply, I found it on the net and found it. I tried using it, there is enough board thickness, it does not bend easily, it has compatibility with the previous one and it is very handy. I think that it is optimal as a substitute at a price slightly higher than what was used conventionally.
This review is about item#09402863.
Added fixed pipe
4
From Japan
On 2014-05-08 01:09:40
It seems to be vulnerable to rust due to moisture, planned to change to stainless steel next time.
This review is about item#09402811.
Fixation of water supply
5
From Japan
On 2012-08-25 20:54:33
I also want the handling of nominal diameter 13
This review is about item#09402784.
Fixing of piping.
5
From Japan
On 2012-05-20 14:13:41
I am satisfied as expected.
This review is about item#09402793.