Buy more than* S$200* and get FREE SHIPPING

  • VP Band Stand
  • VP Band Stand
  • VP Band Stand

VP Band Stand 10331-0011

4.83 (6)
Item.#
09402872
Mfr.#
10331-0011
Package Qty.
1PC
Ship pack of
1
0.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Vertical band for VP pipes
Dimension t (mm)
1.0
Application
Vertical band for VP pipes
Nominal Diameter (A)
10
Dimensions p (mm)
20
Surface Processing
Electrogalvanizing finishing
Dimension F (mm)
6.0
Nominal Diameter (B)
13
Compatible Pipe Outside Diameter (phi mm)
18
Screw Diameter x Length (mm)
M6x20 (locking bolt)
Dimensions C (mm)
25
Dimensions D (mm)
45
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2017-01-17 20:34:36
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#9402897.
Used as a support plate for load
5
From Japan
On 2016-12-13 17:15:31
It can not be helped that the material pressure is thin. I was born enough of use
This review is about item#9402906.
For piping
5
From Japan
On 2016-05-24 09:54:06
Price satisfaction.
This review is about item#09402897.
To fix the fence
4
From Japan
On 2015-08-24 20:01:09
I found a part that fixes the fence to a single pipe, I found it. The price was also cheap, I did a nice shopping.
This review is about item#09402924.
Pipe fixing
5
From Japan
On 2015-01-18 21:39:01
It was cheaper and better than buying at a nearby home center.
This review is about item#09402897.
Fastening of piping
5
From Japan
On 2014-11-24 14:15:22
Although the price is cheap, it is useless unchanged.
This review is about item#09402881.