Buy more than* S$200* and get FREE SHIPPING

  • VP Band Stand
  • VP Band Stand
  • VP Band Stand
  • VP Band Stand

VP Band Stand 10331-0187

4.86 (7)
Item.#
09402924
Mfr.#
10331-0187
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Vertical band for VP pipes
Application
Vertical band for VP pipes
Nominal Diameter (A)
40
Dimensions p (mm)
20
Surface Processing
Electrogalvanizing finishing
Dimension F (mm)
6.0
Nominal Diameter (B)
40
Compatible Pipe Outside Diameter (phi mm)
48
Screw Diameter x Length (mm)
M6x20 (locking bolt)
Dimensions C (mm)
25
Dimensions D (mm)
45
Dimension t (mm)
1.0
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
As water supply construction T foot band
5
From Japan
On 2017-10-04 16:14:46
I was able to use it without any change from what I purchased at a material store. Although there are no stocks as a material store, and I have to visit a material store many times, I was able to use a lot of orders and usability as usual things. If the material cost can be suppressed, material cost presented to customers will be reduced, so ☆ Since there are a lot of redrawing work, the hardware will soon disappear so I think I will repeat again soon ☆
This review is about item#9402897.
Piping work
5
From Japan
On 2017-01-17 20:34:36
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#9402897.
Used as a support plate for load
5
From Japan
On 2016-12-13 17:15:31
It can not be helped that the material pressure is thin. I was born enough of use
This review is about item#9402906.
For piping
5
From Japan
On 2016-05-24 09:54:06
Price satisfaction.
This review is about item#09402897.
To fix the fence
4
From Japan
On 2015-08-24 20:01:09
I found a part that fixes the fence to a single pipe, I found it. The price was also cheap, I did a nice shopping.
This review is about item#09402924.
Pipe fixing
5
From Japan
On 2015-01-18 21:39:01
It was cheaper and better than buying at a nearby home center.
This review is about item#09402897.
Fastening of piping
5
From Japan
On 2014-11-24 14:15:22
Although the price is cheap, it is useless unchanged.
This review is about item#09402881.