Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • VP Band Stand
  • VP Band Stand
  • VP Band Stand
  • VP Band Stand

VP Band Stand 10331-0191

4.73 (11)
Item.#
09402933
Mfr.#
10331-0191
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Vertical band for VP pipes
Screw Diameter x Length (mm)
M6x20 (locking bolt)
Dimensions C (mm)
25
Dimensions D (mm)
45
Dimension t (mm)
1.0
Application
Vertical band for VP pipes
Nominal Diameter (A)
50
Dimensions p (mm)
20
Surface Processing
Electrogalvanizing finishing
Dimension F (mm)
6.0
Nominal Diameter (B)
50
Compatible Pipe Outside Diameter (phi mm)
60
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Used to bind a single pipe and a track
5
From Japan
On 2018-06-21 13:25:15
In order to bind the tracks to a single pipe, I installed a VP vertical band on a single pipe and used it to connect a line to the outer bolt. I am satisfied with the use as I imagined.
This review is about item#9402924.
Fastening of pipe
3
From Japan
On 2018-05-19 21:15:35
The plate thickness of the part with R is about 0.8 - 0.9 mm and it is less than 1 mm at the flat part. Since the diaphragm is in the R part, it does not deform, so the tightening becomes weak. It is enough for fixing, but it will not stop rotation.
This review is about item#9402906.
Piping
5
From Japan
On 2018-04-23 15:00:11
I will use it conveniently because it reaches by the takkyubin as much as I want. And that's fine.
This review is about item#9402872.
Pipe repair
5
From Japan
On 2018-03-28 14:29:50
It was perfect for the goods I expected. Also, I will purchase it if necessary.
This review is about item#9402951.
As water supply construction T foot band
5
From Japan
On 2017-10-04 16:14:46
I was able to use it without any change from what I purchased at a material store. Although there are no stocks as a material store, and I have to visit a material store many times, I was able to use a lot of orders and usability as usual things. If the material cost can be suppressed, material cost presented to customers will be reduced, so ☆ Since there are a lot of redrawing work, the hardware will soon disappear so I think I will repeat again soon ☆
This review is about item#9402897.
Piping work
5
From Japan
On 2017-01-17 20:34:36
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#9402897.
Used as a support plate for load
5
From Japan
On 2016-12-13 17:15:31
It can not be helped that the material pressure is thin. I was born enough of use
This review is about item#9402906.
For piping
5
From Japan
On 2016-05-24 09:54:06
Price satisfaction.
This review is about item#09402897.
To fix the fence
4
From Japan
On 2015-08-24 20:01:09
I found a part that fixes the fence to a single pipe, I found it. The price was also cheap, I did a nice shopping.
This review is about item#09402924.
Pipe fixing
5
From Japan
On 2015-01-18 21:39:01
It was cheaper and better than buying at a nearby home center.
This review is about item#09402897.