Buy more than* S$200* and get FREE SHIPPING

  • SJ Digital Scale
  • SJ Digital Scale
  • SJ Digital Scale

SJ Digital Scale SJ-1000

by A&D
4.18 (17)
Item.#
09403046
Mfr.#
SJ-1000
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Operating Temperature and Humidity Range
-10 to 40deg C, below 85%RH (However ensure that there is no condensation)
Battery life (hours)
About 800 (20?C when you use alkaline batteries)
Character Height (mm)
25
Body Weight (kg)
About 1.9
Working Range
20 - 1000g
Type
Region number 3
Weighing
1000g
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Confirm area code of accuracy rate class 3.(If your area is written on plural area, you can use both of them.)
Covered Area
Tokyo, Japan (limited to Hachijojima / Ogasawara subprefecture), Hiroshima Prefecture Yamaguchi Prefecture, Tokushima prefecture, Kagawa Prefecture, Ehime Prefecture, Kochi Prefecture, Fukuoka Prefecture, Saga Prefecture, Nagasaki Prefecture, Kumamoto Prefecture, Oita Prefecture, Miyazaki Prefecture, Kagoshima Prefecture, Okinawa Prefecture
Measurement Plate Dimensions (Width x Depth) (mm)
230x190
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
265x250x103
Display Type
7 segment LCD
Power
Single 1 type dry-cell (R20P/LR20) x4pieces or AC/DC adaptor (AX-TB196) (sold separately)
Minimum
1g
Accessories
Instruction manual
Accuracy Class
Level 3
Purpose
Food, agricultural chemicals, manufacturing and over-the-counter sales
Customer Reviews
5 star 10
4 star 2
3 star 3
2 star 2
1 star 0
Review Rating: 4.18
17 Customer Reviews
The reviews are automatic translation.
Meal sale of fish
4
From Japan
On 2017-06-12 14:46:47
I purchased it because it is unlikely that the error of the measuring we are currently using will pass the inspection. Usability is good as it uses 2 kilometer version from before. Since the outlet is expensive, it was not purchased.
This review is about item#9403082.
Weighing vegetables
3
From Japan
On 2017-06-04 18:22:19
Although it was written in the explanation, it was regrettable that I overlooked and I realized that the minimum unit is 10 g
This review is about item#9403091.
Weighing of agricultural products for shipment
5
From Japan
On 2017-01-19 03:26:27
It is simple and easy to use, and it is safe as it also has a certificate.
This review is about item#09403091.
As a scale for fish and vegetables.
5
From Japan
On 2016-01-26 22:43:13
The price is also cheap, and it is a sort of test as it passes the examination. Just wishing it is waterproof would be fine. Even if the price goes up.
This review is about item#09403082.
Weighing international packages
5
From Japan
On 2015-10-11 17:58:38
I was worried about quality because the price was cheap, but it is a reasonable product.
This review is about item#09403082.
Weighing of shipment vegetables
5
From Japan
On 2015-10-07 14:52:31
Weighing range is wide, and the number of digits is large, so you can search under conflicting conditions, too, so choose this with the weighing range and price. Purchased from a nearby mass merchandise store because monotaur is cheap. Display part Depending on the ease of use such as large size but easy to see, although it is two digits after the decimal point, purchase of the three-digit measure after the initial schedule for a small amount has been canceled, which is enough.
This review is about item#09403091.
I am using it for manufacturing foods
3
From Japan
On 2015-09-21 13:06:12
Because the display was in kilometers instead of in grams, it's a bit hard to use
This review is about item#09403091.
Weight measurement of finished woodwork timepiece
5
From Japan
On 2015-09-06 15:12:47
It can be measured with stable operation with no problem at all. However, since there was no material that can compare the weighing range and the minimum weighing unit before purchase, I thought that it would have been nice if we could choose the one that weighs a little more when we measure small things.
This review is about item#09403091.
Weigh paint
2
From Japan
On 2014-08-21 15:15:17
Width of temperature of catalog and actual delivered product are different
This review is about item#09403091.
For paint weighing
3
From Japan
On 2013-09-05 15:37:33
High scale and accuracy do not change very much
This review is about item#09403091.