Buy more than* S$200* and get FREE SHIPPING

  • Coolant Proof Micrometer, "Quantu Mike"
  • Coolant Proof Micrometer,
  • Coolant Proof Micrometer,

Coolant Proof Micrometer, "Quantu Mike" MDE-25MJ

5.00 (1)
Item.#
09403107
Mfr.#
MDE-25MJ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Battery Life
1.2 years
Flatness (microm)
Below 0.3
Dimensions a (mm)
9
Measuring Range (mm)
0 - 25
Parallelism (microm)
Less than 1
Dimensions b (mm)
25
Accessories
Standard stick x 1(no measuring range of 25 mm), button-type oxide silver batteries for moniter use (SR44) x 1, spanner x 1
Power
Button type oxide silver battery (SR44) x 1
Instrumental Error (microm)
+/-1 quantization error +/-1 count is not included.
Minimum Displayed Amount (mm)
0.001
Measuring Force (N)
7 - 12
Dimensions L (mm)
0
Weight (g)
265
TRUSCO Part Number
336-0431
Functions
?Origin set feature (ABS length measurement series) ? Zero set function (INC length measurement series) ?Hold function and functioning function ? Auto power on/off function and measurement data output function ?Error alert
Protection Level
IP65 (IEC60529) Because there are no water resistant types, rust prevention treatment is required after use.
Position Detection System
Electromagnetic induction type Rotary sensor (patent pending)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Thickness measurement of wood plywood etc.
5
From Japan
On 2014-07-25 07:23:19
Liquid crystal is also large in digital display and easy to see. It is easy to handle and easy to handle because the size is just right.
This review is about item#09403107.