Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant Proof Micrometer, "Quantu Mike"
  • Coolant Proof Micrometer,
  • Coolant Proof Micrometer,

Coolant Proof Micrometer, "Quantu Mike" MDE-50MJ

5.00 (1)
Item.#
09403116
Mfr.#
MDE-50MJ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Battery Life
1.2 years
Measuring Range (mm)
25 to 50
Parallelism (microm)
1 or less
Dimensions b (mm)
32
Measuring Force (N)
7 to 12
2014 TRUSCO Published Page
1-0799
Position Detection System
Electromagnetic induction rotary sensor
Accessories
(No measurement range 25mm) x1 This standard bar, (SR44) x1 or monitor button-type silver oxide battery, x1 pcs spanner
Power
Button-type silver oxide batteries (SR44) x 1 pieces
Minimum Displayed Amount (mm)
0.001
Weight (g)
325
TRUSCO Part Number
336-0458
Flatness (microm)
0.3 or less
Dimensions a (mm)
9.8
Dimensions L (mm)
25
Functions
Origin-set function (ABS length-measuring system) zero set function (INC length-measuring system) hold function function function Auto Power ON / OFF function and measurement data output function error alarm
Protection Level
This is not a IP65 (IEC60529) water type, you must have anti-corrosive treatment after use.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Thickness measurement of wood plywood etc.
5
From Japan
On 2014-07-25 07:23:19
Liquid crystal is also large in digital display and easy to see. It is easy to handle and easy to handle because the size is just right.
This review is about item#09403107.