Buy more than* S$200* and get FREE SHIPPING

  • Coolant Proof Micrometer, "Quantu Mike"
  • Coolant Proof Micrometer,
  • Coolant Proof Micrometer,

Coolant Proof Micrometer, "Quantu Mike" MDE-25PJ

5.00 (1)
Item.#
09403125
Mfr.#
MDE-25PJ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Battery Life
1.2 years
Dimensions a (mm)
9
Measuring Range (mm)
0 - 25
Parallelism (microm)
Less than 1
Dimensions b (mm)
25
Measuring Force (N)
7 - 12
Position Detection System
Electromagnetic induction type Rotary sensor (patent pending)
Functions
?Origin set feature (ABS positioning long series) ?Zero set function (INC positioning long series) ?Hold function,? function features ? Auto power on/off feature,? and measurement data output function ?Error alert
Protection Level
IP65 (IEC60529) Because there are no water resistant types, rust prevention treatment is required after use.
Minimum Displayed Amount (mm)
0.001
Dimensions L (mm)
0
Weight (g)
265
TRUSCO Part Number
336-0440
Flatness (microm)
Below 0.3
Power
Button type oxide silver battery (SR44) x 1
Instrumental Error (microm)
+/-1 quantization error +/-1 count is not included.
Accessories
Standard stick x 1(no measuring range of 25 mm), button-type oxide silver batteries for moniter use (SR44) x 1, spanner x 1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Thickness measurement of wood plywood etc.
5
From Japan
On 2014-07-25 07:23:19
Liquid crystal is also large in digital display and easy to see. It is easy to handle and easy to handle because the size is just right.
This review is about item#09403107.