Buy more than* S$200* and get FREE SHIPPING

  • Coolant Proof Micrometer, "Quantu Mike"
  • Coolant Proof Micrometer,
  • Coolant Proof Micrometer,

Coolant Proof Micrometer, "Quantu Mike" MDE-50PJ

5.00 (1)
Item.#
09403134
Mfr.#
MDE-50PJ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Battery Life
1.2 years
Dimensions b (mm)
32
Measuring Force (N)
7 to 12
2014 TRUSCO Published Page
1-0799
Measuring Range (mm)
25 to 50
Parallelism (microm)
1 or less
Protection Level
Because it is not a IP65 (IEC60529) water type, you must have anti-corrosive treatment after use.
Position Detection System
Electromagnetic induction rotary sensor
Functions
Origin set function (ABS length-measuring system) zero set function (INC length-measuring system) hold function function function Auto Power ON / OFF function error alarm
Minimum Displayed Amount (mm)
0.001
Flatness (microm)
0.3 or less
Dimensions a (mm)
9.8
Dimensions L (mm)
25
Weight (g)
325
TRUSCO Part Number
336-0466
Power
(SR44) x1 or silver oxide button battery
Instrumental Error (microm)
+ / - Does not include the quantization error -1 + / - 1 count.
Accessories
(No measurement range 25mm) x1 this Standard bar, (SR44) x1 or monitor silver oxide button battery, x1 or spanner
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Thickness measurement of wood plywood etc.
5
From Japan
On 2014-07-25 07:23:19
Liquid crystal is also large in digital display and easy to see. It is easy to handle and easy to handle because the size is just right.
This review is about item#09403107.