Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel

Rigid Caster, Rubber-Wheel SRH-65R

Item.#
09411744
Mfr.#
SRH-65R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Brake
None
Material (Wheel)
Gum
Wheel Diameter D (phi mm)
65
Mounting Dimentsion X x Y(X1 x Y2)(mm)
55x27
Wheel No.
G110
Finishing (Metal Compatibletings)
unichrome plating
Wheel Width (mm)
25
Mounting Hole Diameter P(mm)
8.2
Allowable Load (daN)
50
Attachment Height H (mm)
84
Mounting Seat A x B (mm)
70x46