Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel

Rigid Caster, Rubber-Wheel SRH-75R

Item.#
09411753
Mfr.#
SRH-75R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Brake
None
Wheel Diameter D (phi mm)
75
Mounting Dimentsion X x Y(X1 x Y2)(mm)
55x27
Wheel No.
G110
Finishing (Metal Compatibletings)
unichrome plating
Material (Wheel)
Gum
Mounting Hole Diameter P(mm)
8.2
Allowable Load (daN)
60
Attachment Height H (mm)
93
Mounting Seat A x B (mm)
70x46
Wheel Width (mm)
25