Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel

Rigid Caster, Rubber-Wheel MSR-100TM

Item.#
09411762
Mfr.#
MSR-100TM
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Brake
None
Wheel Diameter D (phi mm)
100
Mounting Dimentsion X x Y(X1 x Y2)(mm)
80x45(90x50)
Wheel No.
M520
Finishing (Metal Compatibletings)
unichrome plating
Material (Wheel)
Foil with rubber car
Allowable Load (daN)
120
Attachment Height H (mm)
132
Mounting Seat A x B (mm)
118x80
Wheel Width (mm)
32