Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel

Rigid Caster, Rubber-Wheel MSR-125TM

Item.#
09411771
Mfr.#
MSR-125TM
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Brake
None
Wheel Width (mm)
38
Wheel Diameter D (phi mm)
125
Mounting Dimentsion X x Y(X1 x Y2)(mm)
100x56(112x53)
Wheel No.
M520
Finishing (Metal Compatibletings)
unichrome plating
Material (Wheel)
Foil with rubber car
Allowable Load (daN)
150
Attachment Height H (mm)
168
Mounting Seat A x B (mm)
140x92