Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel

Rigid Caster, Rubber-Wheel MSR-150TM

Item.#
09411787
Mfr.#
MSR-150TM
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Brake
None
Eccentricity E (mm)
-
Shape
Fixedcars
Wheel Diameter D (phi mm)
150
Mounting Dimentsion X x Y(X1 x Y2)(mm)
100x56(112x53)
Wheel No.
M520
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Wheel Width (mm)
40
Material (Wheel)
Foil with rubber car
Mounting Hole Diameter P(mm)
11
Allowable Load (daN)
160
Attachment Height H (mm)
190
Mounting Seat A x B (mm)
140x92