Buy more than* S$200* and get FREE SHIPPING

  • SGW, MSG Type Caster, Swivel Caster, Rubber Wheel
  • SGW, MSG Type Caster, Swivel Caster, Rubber Wheel
  • SGW, MSG Type Caster, Swivel Caster, Rubber Wheel

SGW, MSG Type Caster, Swivel Caster, Rubber Wheel SGW-50R

4.67 (3)
Item.#
09411796
Mfr.#
SGW-50R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Brake
None
Wheel No.
G110
Finishing (Metal Compatibletings)
unichrome plating
Material (Wheel)
Gum
Wheel Diameter D (phi mm)
50
Eccentricity E (mm)
30
Attachment Height H (mm)
72
Mounting Seat A x B (mm)
72x60
Wheel Width (mm)
25
Mounting Hole Diameter P(mm)
8.5
Allowable Load (daN)
40
Mounting Dimentsion X x Y(X1 x Y2)(mm)
55x42
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for moving wagon on the stage
5
From Japan
On 2014-12-03 13:20:55
Although it was insufficient as an allowable load, we increased the quantity and distributed the load, so it was good that the movement became smooth as a result. Although it was a product of stock limit, it was cheap even if it was done anyhow, even if we increased the quantity, I was very satisfied with the cost.
This review is about item#09411814.
Rice carry
5
From Japan
On 2014-06-17 16:44:21
Because it is a narrow place, I use this caster after cutting the veneer according to the width of the aisle
This review is about item#09411796.
I use it for a dolly.
4
From Japan
On 2008-04-02 11:43:50
It is outstanding rolling of the wheel. It may be a bargain if size matches.
This review is about item#09411832.