Buy more than* S$200* and get FREE SHIPPING

  • SGW, MSG Type Caster, Swivel Caster, Rubber Wheel
  • SGW, MSG Type Caster, Swivel Caster, Rubber Wheel
  • SGW, MSG Type Caster, Swivel Caster, Rubber Wheel

SGW, MSG Type Caster, Swivel Caster, Rubber Wheel SGW-75R

4.67 (3)
Item.#
09411814
Mfr.#
SGW-75R
Package Qty.
1PC
Ship pack of
1
6.18 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Brake
None
Mounting Hole Diameter P(mm)
8.5
Allowable Load (daN)
60
Mounting Dimentsion X x Y(X1 x Y2)(mm)
55x42
Wheel No.
G110
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Shape
Swivel
Material (Wheel)
Gum
Wheel Diameter D (phi mm)
75
Eccentricity E (mm)
30
Attachment Height H (mm)
93
Mounting Seat A x B (mm)
72x60
Wheel Width (mm)
25
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used to move wagons on the stage
5
From Japan
On 2014-12-03 13:20:55
Although the allowable load basis I was missing, so to disperse the load increase the quantity, resulting in is the movement was good becomes smooth. Since it is, but was a product as long as the stock was cheaper to go what, was a big satisfaction to the cost also increase the quantity.
This review is about item#09411814.
Rice strokes
5
From Japan
On 2014-06-17 16:44:21
Turn off the veneer together so narrow place such to the width of the passage And it is used with this caster
This review is about item#09411796.
It is using the carriage.
4
From Japan
On 2008-04-02 11:43:50
Wheel preeminent rolling. Size might be the latest deals, if they match.
This review is about item#09411832.