Buy more than* S$200* and get FREE SHIPPING

  • SGW, MSG Type Caster, Swivel Caster, Rubber Wheel
  • SGW, MSG Type Caster, Swivel Caster, Rubber Wheel
  • SGW, MSG Type Caster, Swivel Caster, Rubber Wheel

SGW, MSG Type Caster, Swivel Caster, Rubber Wheel MSG-150TM

4.67 (3)
Item.#
09411841
Mfr.#
MSG-150TM
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Brake
None
Wheel No.
M520
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Shape
Freely car
Mounting Hole Diameter P(mm)
11
Allowable Load (daN)
160
Mounting Dimentsion X x Y(X1 x Y2)(mm)
75 x 75 (90 x 90)
Attachment Height H (mm)
190
Mounting Seat A x B (mm)
110 x 110
Wheel Width (mm)
40
Material (Wheel)
Foil with Rubber Car
Wheel Diameter D (phi mm)
150
Eccentricity E (mm)
45
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for moving wagon on the stage
5
From Japan
On 2014-12-03 13:20:55
Although it was insufficient as an allowable load, we increased the quantity and distributed the load, so it was good that the movement became smooth as a result. Although it was a product of stock limit, it was cheap even if it was done anyhow, even if we increased the quantity, I was very satisfied with the cost.
This review is about item#09411814.
Rice carry
5
From Japan
On 2014-06-17 16:44:21
Because it is a narrow place, I use this caster after cutting the veneer according to the width of the aisle
This review is about item#09411796.
I use it for a dolly.
4
From Japan
On 2008-04-02 11:43:50
It is outstanding rolling of the wheel. It may be a bargain if size matches.
This review is about item#09411832.