Buy more than* S$200* and get FREE SHIPPING

  • 400 mm of Cushion L Shape Specifications
  • 400 mm of Cushion L Shape Specifications
  • 400 mm of Cushion L Shape Specifications

400 mm of Cushion L Shape Specifications Large/ Light grey

5.00 (2)
Item.#
09411963
Mfr.#
Large/ Light grey
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Cannot be used in places that come into contact with petroleum and chemicals. Cannot be used for electrical insulation. Not attached with double-sided tape or glue.
Operating Temperature Range (deg C)
-10 - +50
Overall Length (mm)
400
Width x Thickness x Height (mm)
55x18x48
Purpose
On the protruding parts in factories and warehouses. On the edges of trucks and work tables. On danger spots of overhead equipment. On parking lots and elevator entrances.
Weight (g)
120
Material
NBR (nitrile rubber)
Color
Light Gray
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cruiser yacht gunnel cushion
5
From Japan
On 2013-03-08 22:26:25
Softness is no problem, but weather resistance is expected to be damaged while going forward, but it is unknown whether it is strong for ultraviolet rays. I want you to have about a year.
This review is about item#09411963.
Use for parking lot
5
From Japan
On 2011-01-23 11:51:21
The seal was also affixed, it was good that the installation was easy.
This review is about item#09411972.