Buy more than* S$200* and get FREE SHIPPING

  • Cushion Half-Moon-Shaped
  • Cushion Half-Moon-Shaped
  • Cushion Half-Moon-Shaped
  • Cushion Half-Moon-Shaped
  • Cushion Half-Moon-Shaped
  • Cushion Half-Moon-Shaped

Cushion Half-Moon-Shaped Light grey

3.60 (5)
Item.#
09412033
Mfr.#
Light grey
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Cannot be used in places that come into contact with petroleum and chemicals. Cannot be used for electrical insulation. Not attached with double-sided tape or glue.
Dimension (Width W x Thickness) (mm)
50x26
Overall Length (mm)
400
Operating Temperature Range (deg C)
-10 - +50
Caution
Cannot be used in places that come into contact with petroleum and chemicals. Cannot be used for electrical insulation.
Purpose
On the protruding parts in factories and warehouses. On the edges of trucks and work tables. On danger spots of overhead equipment. On parking lots and elevator entrances.
Weight (g)
70
Material
NBR (nitrile rubber)
Color
Light Gray
Application
On the protruding parts in factories and warehouses. On the edges of trucks and work tables. On danger spots of overhead equipment. On parking lots and elevator entrances.