Buy more than* S$200* and get FREE SHIPPING

  • Cushions Semicircular
  • Cushions Semicircular
  • Cushions Semicircular
  • Cushions Semicircular
  • Cushions Semicircular

Cushions Semicircular Red

5.00 (1)
Item.#
09412103
Mfr.#
Red
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Cannot be used in places that come into contact with petroleum and chemicals. Cannot be used for electrical insulation. Not attached with double-sided tape or glue.
Dimension (Width W x Thickness) (mm)
66x60
Overall Length (mm)
400
Operating Temperature Range (deg C)
-10 - +50
Purpose
On the protruding parts in factories and warehouses. On the edges of trucks and work tables. On danger spots of overhead equipment. On parking lots and elevator entrances.
Weight (g)
250
Material
NBR (nitrile rubber)
Color
Red
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Garage crash cushioning material
5
From Japan
On 2015-04-24 16:05:55
There was also cushioning property like low rebound, so it was perfect for my intended use, although the mold was solid.
This review is about item#09412076.