Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Corner Guard Reflection
  • Corner Guard Reflection
  • Corner Guard Reflection
  • Corner Guard Reflection

Corner Guard Reflection Small/ Light grey

4.00 (2)
Item.#
09412112
Mfr.#
Small/ Light grey
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Height H x Width W x Thickness t)(mm)
31x37x9
Weight (g)
120
Material
NBR (nitrile rubber)
Application
On the protruding parts in factories and warehouses. On the edges of trucks and work tables. On danger spots of overhead equipment. On parking lots and elevator entrances.
Operating Temperature Range (deg C)
-10 - +50
Overall Length (mm)
400
Caution
Cannot be used in places that come into contact with petroleum and chemicals. Cannot be used for electrical insulation.
Color
Light Gray
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used at the end of the water heater
4
From Japan
On 2017-10-10 16:46:22
I have no particular impressions. The improvement point is how to paste the reflection tape.
This review is about item#9412137.
Site
4
From Japan
On 2014-01-24 16:43:53
Goods are good, but it is complain if you have double-sided tape for installation!
This review is about item#09412137.