Buy more than* S$200* and get FREE SHIPPING

  • Corner Guard Reflection
  • Corner Guard Reflection
  • Corner Guard Reflection
  • Corner Guard Reflection

Corner Guard Reflection Small/ Black

4.00 (1)
Item.#
09412121
Mfr.#
Small/ Black
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions (Height H x Width W x Thickness t)(mm)
31x37x9
Weight (g)
120
Material
NBR (nitrile rubber)
Application
On the protruding parts in factories and warehouses. On the edges of trucks and work tables. On danger spots of overhead equipment. On parking lots and elevator entrances.
Operating Temperature Range (deg C)
-10 - +50
Overall Length (mm)
400
Caution
Cannot be used in places that come into contact with petroleum and chemicals. Cannot be used for electrical insulation.
Color
Black
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Site
4
From Japan
On 2014-01-24 16:43:53
Product is good, but both sides of the mounting Te - is no complaint if with a flop!
This review is about item#09412137.