Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Trigger Spray Gun

Trigger Spray Gun W-2003

2.50 (2)
Item.#
09412173
Mfr.#
W-2003
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cup Model
PC-19B
Supplying System
Pressurized
Air Consumption (L/min)
270
Air Blast Distance (mm)
200 to 300
Paint Nozzle Caliber (phi)
2.0mm
Air Pressure (Mpa)
0.29
Weight (g)
450
Pattern Width (mm)
300 to 400
Indispensability Compressor (kw)
1.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Painting of materials
1
From Japan
On 2018-02-28 14:53:37
I asked for refund exchange not in accordance with our painting method, but after opening it was not accepted depending on thing that it is not possible to return. It was difficult to understand with just the photograph and the explanatory sentence, I understood that it was not possible to use it just by opening the box that arrived, I immediately called Momotarou, but I was refused. It was a box of corrugated cardboard that was neither boxed nor sealed, and it was a box in a state that I could not understand even if opened, but it was Ada that I answered honestly. To us 20,000 yen was expensive, so I wanted to exchange. It has become a bad stock. After all, I think that it is better to inquire to the manufacturer beforehand whether to purchase at the shop front. I learned a lot.
This review is about item#9412173.
Used for exterior coating of fishing float balls
4
From Japan
On 2017-05-02 10:50:46
Since it is using without diluting the ship's bottom paint, I was looking for high viscosity. I need a little trick.
This review is about item#09412164.