Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • U Bolt
  • U Bolt
  • U Bolt

U Bolt 10597-0137

4.67 (15)
Item.#
09412182
Mfr.#
10597-0137
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
SGP pipe for general use
Nominal Diameter (A)
15
Surface Processing
Plated with electrified calcium
Nominal Diameter (B)
1/2
Dimension H (mm)
32
Compatible Pipe Outside Diameter (phi mm)
21.7
Dimensions p (mm)
31
Dimension S (mm)
24
Screw Diameter
W5/16
Customer Reviews
5 star 13
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.67
15 Customer Reviews
The reviews are automatic translation.
Maintenance of machine
5
From Japan
On 2017-05-20 23:19:14
It is saved for cheap purchase. I will also purchase it if I have the opportunity.
This review is about item#9412182.
Fastening of iron pipes
5
From Japan
On 2016-08-16 11:49:34
I did not know the size of the pipe so I purchased two types. Goods are satisfied with use.
This review is about item#9412182.
PVC piping support
5
From Japan
On 2015-10-18 03:36:26
Size of U bolt perfect for universal hole angle
This review is about item#34926507.
To fix the pillar
5
From Japan
On 2015-08-01 23:37:57
I am satisfied with quality and price.
This review is about item#34926507.
Warehouse partition
5
From Japan
On 2015-06-10 21:29:28
It is very convenient.
This review is about item#09412225.
Machine box fixed
5
From Japan
On 2015-04-10 15:16:05
It was polite packaging. It was able to be constructed without problems like the screws do not fit during installation.
This review is about item#09412191.
Reinforcement work
5
From Japan
On 2014-07-23 00:52:03
Because it is cheap to reinforce the existing framework, it is being used outdoors by applying rust preventive paint. It is also a product that is easy to handle making it for price.
This review is about item#09412191.
It was used to attach a sign to a ladle made of round pipe (Monkey Trap).
5
From Japan
On 2014-04-01 19:03:46
Although there is nothing special to mention, since the barcode label is not affixed to the product, it can be used immediately. The guy who is selling at a nearby home center is affixed to the item and irritated to peel off as it leaves a residue. If you buy, I will buy it with Monotaro next time.
This review is about item#09412216.
Water supply piping
4
From Japan
On 2013-09-06 14:12:34
The price is cheaper compared with home center products and I am very satisfied.
This review is about item#09412234.
Fixation of single tube
5
From Japan
On 2013-07-15 09:46:19
very good. I also wanted a size of 1/2.
This review is about item#09412225.